Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6 x 18-1/32 In

  • Mfr # PT8491

  • Zoro # G5574527


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Includes
Grommet Attached, Inside-Out Flow
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8491
Zoro #
G5574527
UPC #
791440062283
Country of Origin
United States

Dimensions

Width
6 in
Outside Dia.
6 in
Length
18 1/32 in
Inside Dia.
23/32 in
Height
18 1/32 in
Inside Diameter
3/4 in
Overall Length
18 1/16 in
Overall Height
18 1/16 in
Outside Diameter
6 in
Overall Width
6 in

Details

Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Includes
Grommet Attached, Inside-Out Flow
Item
Hydraulic Filter Element
Filter Design
Cartridge
Micron Rating
45
For Use With
Donaldson HFK08 Housing, Wagner Mining Equipment
Absolute Filter Rating
45 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8491

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 45, Height 18 1/32 in, Length 18 1/32 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 23/32 in, Includes Grommet Attached, Inside-Out Flow, For Use With Donaldson HFK08 Housing, Wagner Mining Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.