Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6 x 18 In

  • Mfr # PT491-10

  • Zoro # G5839617


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Hydraulic Element
Includes
Attached End Seals, Reinforced Centertube
Length
18 in
Width
6 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT491-10
Zoro #
G5839617
UPC #
791440005747
Country of Origin
Mexico

Dimensions

Length
18 in
Width
6 in
Outside Dia.
6 in
Inside Dia.
2 23/32 in
Height
18 in
Outside Diameter
6 in
Overall Height
18 in
Inside Diameter
2 3/4 in

Details

Description/Special Features
Hydraulic Element
Includes
Attached End Seals, Reinforced Centertube
Filter Design
Cartridge
Micron Rating
9.8
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Features
Inside-Out Flow Direction
For Use With
PT491 Michigan EquipmentPT491-10 Austin, Western, Clark, Michigan, V.M.E., Volvo Equipment
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Nominal Filter Rating
5 micron
Compatible Vehicle Make
Austin, Clark, Michigan, V.M.E, Volvo, Western
Absolute Filter Rating
25 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT491-10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 18 in, Length 18 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 2 23/32 in, Includes Attached End Seals, Reinforced Centertube, For Use With PT491 Michigan EquipmentPT491-10 Austin, Western, Clark, Michigan, V.M.E., Volvo Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.