Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6 x 18 In

  • Mfr # PT491

  • Zoro # G5729911


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2 23/32 in
Height
18 in
Filter Design
Cartridge
Fluid Type
Hydraulic
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT491
Zoro #
G5729911
UPC #
791440005723
Country of Origin
United States

Dimensions

Inside Dia.
2 23/32 in
Height
18 in
Outside Dia.
6 in
Width
6 in
Length
18 in
Inside Diameter
2 3/4 in
Overall Height
18 in
Outside Diameter
6 in
Overall Width
6 in
Overall Length
18 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Micron Rating
9.8
Includes
End Seal Attached, Inside-Out Flow, Reinforced Center Tube
Description/Special Features
Hydraulic Element
For Use With
PT491 Michigan EquipmentPT491-10 Austin, Western, Clark, Michigan, V.M.E., Volvo Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
PT491

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 18 in, Length 18 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 2 23/32 in, Includes End Seal Attached, Inside-Out Flow, Reinforced Center Tube, For Use With PT491 Michigan EquipmentPT491-10 Austin, Western, Clark, Michigan, V.M.E., Volvo Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.