Zoro Homepage

Hydraulic Filter, 6 x 8-17/32 In

  • Mfr # PT193-3

  • Zoro # G0416866


product price: $50.59
/ea

Key Features

Fluid Type
Hydraulic
Micron Rating
4
Inside Dia.
3 17/32 in
Filter Design
Cartridge
Height
8 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT193-3
Zoro #
G0416866
UPC #
791440002432
Country of Origin
United States

Dimensions

Inside Dia.
3 17/32 in
Height
8 17/32 in
Length
8 17/32 in
Width
6 in
Outside Dia.
6 in
Overall Width
6 in
Inside Diameter
3 9/16 in
Outside Diameter
6 in
Overall Height
8 9/16 in
Overall Length
8 9/16 in

Details

Fluid Type
Hydraulic
Micron Rating
4
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Includes
G289, ES1041 O Gasket
For Use With
Euclid, Terex Equipment
Absolute Filter Rating
4 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT193-3

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 4, Height 8 17/32 in, Length 8 17/32 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 17/32 in, Includes G289, ES1041 O Gasket, For Use With Euclid, Terex Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.