Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 6 x 8-17/32 In

  • Mfr # PT193 KIT

  • Zoro # G1052861


product price: $44.99
/ea

Key Features

Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
(2) G253-A, G288, G289, (4) Furnished Gasket, PT193
Length
8 17/32 in
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT193 KIT
Zoro #
G1052861
UPC #
791440002425
Country of Origin
United States

Dimensions

Length
8 17/32 in
Outside Dia.
6 in
Height
8 17/32 in
Inside Dia.
3 17/32 in
Width
6 in
Overall Height
8 9/16 in
Inside Diameter
3 9/16 in
Outside Diameter
6 in

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
(2) G253-A, G288, G289, (4) Furnished Gasket, PT193
Item
Hydraulic Filter Element
Micron Rating
20
Description/Special Features
Hydraulic Element Plus Gaskets
For Use With
Euclid, Terex Equipment
Absolute Filter Rating
45 micron
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
20 micron
Standards
ISO 9001:2015
Compatible Vehicle Make
Euclid, Terex
Product Type
Hydraulic Filter
Baldwin Interchange
PT193 KIT

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element Plus Gaskets, Micron Rating 20, Height 8 17/32 in, Length 8 17/32 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 17/32 in, Includes (2) G253-A, G288, G289, (4) Furnished Gasket, PT193, For Use With Euclid, Terex Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.