Hydraulic Filter, 6 x 8 In
Mfr # PT191
Zoro # G5712113
product price: $54.59
/eaKey Features
Includes
G253-A, G314, G359, ES1041 O Gasket
Outside Dia.
6 in
Description/Special Features
Hydraulic Sump Element
Height
8 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT191
Zoro #
G5712113
UPC #
791440002371
Country of Origin
United States
Dimensions
Outside Dia.
6 in
Height
8 in
Width
6 in
Length
8 in
Inside Dia.
3 17/32 in
Overall Height
8 in
Inside Diameter
3 9/16 in
Outside Diameter
6 in
Details
Includes
G253-A, G314, G359, ES1041 O Gasket
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Sump Element
Micron Rating
20
Filter Design
Cartridge
Fluid Type
Hydraulic
For Use With
Clark, Euclid, Gradall Equipment, Sullair Compressors
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
20 micron
Compatible Vehicle Make
Clark, Euclid, Gradall
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Absolute Filter Rating
45 micron
Baldwin Interchange
PT191
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Sump Element, Micron Rating 20, Height 8 in, Length 8 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 17/32 in, Includes G253-A, G314, G359, ES1041 O Gasket, For Use With Clark, Euclid, Gradall Equipment, Sullair Compressors, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.