Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 60 Micron

  • Mfr # PT23176

  • Zoro # G3771918


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Filter Rating (Microns)
60
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
24.7 psi
Max. Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23176
Zoro #
G3771918
UPC #
791440099364
Country of Origin
Italy

Dimensions

Outside Dia.
2 13/16 in
Overall Length
8 7/8 in

Details

Filter Rating (Microns)
60
Filter Media
Cellulose
Filter Media - Filters
Paper
Bypass Valve Pressure
24.7 psi
Max. Pressure
145 psi
Micron Rating
60
Max. Pressure (PSI)
145
Max. Flow
40 gpm
Item
Hydraulic Filter
Max. Temp. (F)
248
Seal
NBR
By-Pass
24.7 PSI Spring
Application
MP Filtri Applications
Max. Flow GPM
40
Max. Operating Temp.
248 Degrees F
Seal Material
NBR
Primary Filter Removes
Contaminants

Description

Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 60, Max. Flow 40 gpm, Max. Operating Temp. 248 Degrees F, Max. Pressure 145 psi, Bypass Valve Pressure 24.7 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.