Zoro Homepage

Hydraulic Filter, 7-21/32 x 16 In

  • Mfr # P7337

  • Zoro # G5572253


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Gaskets
Filter Design
Cartridge
Micron Rating
12
Length
16 in
Description/Special Features
2-Section Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7337
Zoro #
G5572253
UPC #
791440080263
Country of Origin
United States

Dimensions

Length
16 in
Height
16 in
Outside Dia.
7 21/32 in
Width
7 21/32 in
Inside Dia.
4 21/32 in
Overall Height
16 in
Inside Diameter
4 11/16 in
Overall Width
7 11/16 in
Outside Diameter
7 11/16 in
Overall Length
16 in

Details

Includes
(2) Gaskets
Filter Design
Cartridge
Micron Rating
12
Description/Special Features
2-Section Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
12 micron
Baldwin Interchange
P7337

Description

Hydraulic Filter, Filter Design Cartridge, 2-Section Hydraulic Element, Micron Rating 12, Height 16 in, Length 16 in, Width 7 21/32 in, Outside Dia. 7 21/32 in, Inside Dia. 4 21/32 in, Includes (2) Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.