Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 7-31/32 x 21-15/32 In PT8990-MPG

Hydraulic Filter, 7-31/32 x 21-15/32 In (Discontinued)

  • Mfr # PT8990-MPG
  • Zoro # G5723164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8990-MPG
Zoro #
G5723164
UPC #
791440070493
Country of Origin
Multiple

Dimensions

Outside Dia.
7 31/32 in
Height
21 15/32 in
Length
21 15/32 in
Inside Dia.
1/2 in, 6 3/16 in
Width
7 31/32 in
Overall Length
21 15/32 in
Overall Height
21 15/32 in

Details

Item
Hydraulic Filter
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Includes
O-Ring Attached
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 21 15/32 in, Length 21 15/32 in, Width 7 31/32 in, Outside Dia. 7 31/32 in, Inside Dia. 1/2 in, 6 3/16 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.