Zoro Homepage

Hydraulic Filter, 7-7/16 x 22 In

  • Mfr # PT518

  • Zoro # G5652656


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Length
22 in
Width
7 7/16 in
Fluid Type
Hydraulic
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT518
Zoro #
G5652656
UPC #
791440006034
Country of Origin
United States

Dimensions

Length
22 in
Width
7 7/16 in
Height
22 in
Outside Dia.
7 7/16 in
Inside Dia.
4 3/4 in
Overall Width
7 7/16 in
Overall Length
22 in
Inside Diameter
4 3/4 in
Overall Height
22 in
Outside Diameter
7 7/16 in

Details

Micron Rating
5
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Includes
End Seal Attached
For Use With
PT518 American Hoist & Derrick Backhoes, Ingersoll-Rand CompressorsPT518-10 American Hoist & Derrick, Insley Backhoes
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT518

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 22 in, Length 22 in, Width 7 7/16 in, Outside Dia. 7 7/16 in, Inside Dia. 4 3/4 in, Includes End Seal Attached, For Use With PT518 American Hoist & Derrick Backhoes, Ingersoll-Rand CompressorsPT518-10 American Hoist & Derrick, Insley Backhoes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.