Zoro Homepage

Hydraulic Filter, 7-7/8 x 5-15/32 In

  • Mfr # PT9401

  • Zoro # G2639761


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
5 15/32 in
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Height
5 15/32 in
Inside Dia.
4 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9401
Zoro #
G2639761
UPC #
791440082137
Country of Origin
United States

Dimensions

Length
5 15/32 in
Height
5 15/32 in
Inside Dia.
4 15/32 in
Outside Dia.
7 7/8 in
Width
7 7/8 in
Overall Width
7 7/8 in
Outside Diameter
7 7/8 in
Inside Diameter
4 1/2 in
Overall Height
5 1/2 in
Overall Length
5 1/2 in

Details

Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
3/8-16 Threaded Nut on Closed End, O-Ring Attached
For Use With
Hitachi Excavators
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9401

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 5 15/32 in, Length 5 15/32 in, Width 7 7/8 in, Outside Dia. 7 7/8 in, Inside Dia. 4 15/32 in, Includes 3/8-16 Threaded Nut on Closed End, O-Ring Attached, For Use With Hitachi Excavators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.