Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 7 in. O.D.

  • Mfr # PT9476-MPG

  • Zoro # G9345673


product price: $100.94
/ea
Free Shipping & Returns

Key Features

Height
5 1/4 in
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass hydraulic Element
Filter Design
Cartridge
Outside Dia.
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9476-MPG
Zoro #
G9345673
UPC #
791440093485
Country of Origin
Italy

Dimensions

Height
5 1/4 in
Outside Dia.
7 in
Length
6 in
Width
6 in
Overall Height
5 1/4 in
Outside Diameter
5 3/4 in
Overall Width
6 in
Inside Diameter
3 13/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
Compatible Vehicle Make
Kobelco, New Holland
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
Baldwin Interchange
PT9476-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 5 1/4 in, Length 6 in, Width 6 in, Outside Dia. 7 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.