Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 7 x 17-3/4 In

  • Mfr # PT8478

  • Zoro # G112354210


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
High Pressure Hydraulic Element
Includes
O-Ring Included, Reinforced Center Tube
Micron Rating
40
Fluid Type
Hydraulic
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8478
Zoro #
G112354210
UPC #
791440061606
Country of Origin
Unknown

Details

Description/Special Features
High Pressure Hydraulic Element
Item
hydraulic filter
Includes
O-Ring Included, Reinforced Center Tube
Micron Rating
40
Fluid Type
Hydraulic
Filter Design
Cartridge
For Use With
Hitachi, John Deere, Komatsu Equipment
Compatible Fluid Type
Hydraulic Fluid

Description

High Pressure Hydraulic Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.