Hydraulic Filter, 7 x 17-3/4 In
Mfr # PT8492
Zoro # G5497931
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Height
17 3/4 in
Description/Special Features
High Pressure Hydraulic Element
Micron Rating
27
Inside Dia.
4 5/16 in
Includes
O-Ring Included, Reinforced Center Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8492
Zoro #
G5497931
UPC #
791440062290
Country of Origin
United States
Dimensions
Height
17 3/4 in
Inside Dia.
4 5/16 in
Outside Dia.
7 in
Width
7 in
Length
17 3/4 in
Outside Diameter
7 in
Overall Length
17 3/4 in
Overall Height
17 3/4 in
Inside Diameter
4 5/16 in
Overall Width
7 in
Details
Description/Special Features
High Pressure Hydraulic Element
Micron Rating
27
Includes
O-Ring Included, Reinforced Center Tube
Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
For Use With
John Deere Excavators, Samsung, Volvo Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
27 micron
Baldwin Interchange
PT8492
Description
Hydraulic Filter, Filter Design Cartridge, High Pressure Hydraulic Element, Micron Rating 27, Height 17 3/4 in, Length 17 3/4 in, Width 7 in, Outside Dia. 7 in, Inside Dia. 4 5/16 in, Includes O-Ring Included, Reinforced Center Tube, For Use With John Deere Excavators, Samsung, Volvo Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.