Zoro Homepage

Hydraulic Filter, 7 x 17-3/4 In

  • Mfr # PT9379

  • Zoro # G5512254


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Length
17 3/4 in
Micron Rating
30
Description/Special Features
Hydraulic Element
Includes
O-Ring Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9379
Zoro #
G5512254
UPC #
791440079168
Country of Origin
United States

Dimensions

Length
17 3/4 in
Outside Dia.
7 in
Height
17 3/4 in
Inside Dia.
4 5/16 in
Width
7 in
Outside Diameter
7 in
Overall Width
7 in
Inside Diameter
4 5/16 in
Overall Length
17 3/4 in
Overall Height
17 3/4 in

Details

Fluid Type
Hydraulic
Micron Rating
30
Description/Special Features
Hydraulic Element
Includes
O-Ring Included
Item
Hydraulic Filter Element
Filter Design
Cartridge
For Use With
Komatsu Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
30 micron
Baldwin Interchange
PT9379

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 30, Height 17 3/4 in, Length 17 3/4 in, Width 7 in, Outside Dia. 7 in, Inside Dia. 4 5/16 in, Includes O-Ring Included, For Use With Komatsu Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.