Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 9 x 21-1/2 In PT8943-MPG

Hydraulic Filter, 9 x 21-1/2 In (Discontinued)

  • Mfr # PT8943-MPG
  • Zoro # G5680437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8943-MPG
Zoro #
G5680437
UPC #
791440070011
Country of Origin
United States

Dimensions

Width
9 in
Outside Dia.
9 in
Length
21 1/2 in
Height
21 1/2 in
Inside Dia.
7 3/32 in
Inside Diameter
7 3/32 in
Overall Height
21 1/2 in
Overall Length
21 1/2 in
Outside Diameter
9 in
Overall Width
9 in

Details

Item
Hydraulic Filter
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
(2) Gaskets
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 21 1/2 in, Length 21 1/2 in, Width 9 in, Outside Dia. 9 in, Inside Dia. 7 3/32 in, Includes (2) Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.