Zoro Homepage

Hydraulic Filter, 92 gpm, For Argo

  • Mfr # PT23085-MPG

  • Zoro # G1583051


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
12
For Use With
Argo Applications
Filter Media
Inorganic Fiberglass
Max. Flow GPM
92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23085-MPG
Zoro #
G1583051
UPC #
791440096134
Country of Origin
Italy

Dimensions

Outside Dia.
3.06 in
Overall Height
9 3/16 in
Inside Dia.
1.5 in
Outside Diameter
3 1/16 in
Inside Diameter
1 1/2 in

Details

Filter Media - Filters
Fiberglass
Micron Rating
12
For Use With
Argo Applications
Item
Hydraulic Filter Element
Filter Media
Inorganic Fiberglass
Max. Flow GPM
92
Microns
12
Max. Flow
92 gpm
Primary Filter Removes
Contaminants
Includes
O-Ring
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
12 micron
Product Type
Hydraulic Filter
Media Material
Glass
Standards
ISO 9001:2015
Filter Design
Cartridge
Flow Rate
92 gpm
Compatible Vehicle Make
Argo
Baldwin Interchange
PT23085-MPG

Description

Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 12, Outside Dia. 3.06 in, Inside Dia. 1.5 in, Includes O-Ring, For Use With Argo Applications, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.