Zoro Homepage

Hydraulic Filter, Element, 10-7/8in. L

  • Mfr # PT9525-MPG

  • Zoro # G9502482


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Outside Dia.
3 5/8 in
Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9525-MPG
Zoro #
G9502482
UPC #
791440094321
Country of Origin
Italy

Dimensions

Outside Dia.
3 5/8 in
Length
10 7/8 in
Height
10 7/8 in
Outside Diameter
3 5/8 in
Overall Length
10 7/8 in
Overall Height
10 7/8 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9525-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 10 7/8 in, Length 10 7/8 in, Outside Dia. 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.