Hydraulic Filter, Element, 11-5/8in. L
Mfr # PT9526-MPG
Zoro # G9502473
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Height
11 5/8 in
Outside Dia.
2 5/8 in
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9526-MPG
Zoro #
G9502473
UPC #
791440094338
Country of Origin
Italy
Dimensions
Height
11 5/8 in
Outside Dia.
2 5/8 in
Length
11 5/8 in
Overall Height
11 5/8 in
Outside Diameter
2 5/8 in
Inside Diameter
1 1/4 in
Details
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
O-Ring
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
JLG
Media Material
Cellulose
Baldwin Interchange
PT9526-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 11 5/8 in, Length 11 5/8 in, Outside Dia. 2 5/8 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.