Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, Element, 11-9/16in. L

  • Mfr # PT9503-MPG

  • Zoro # G9502586


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
11 9/16 in
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Fluid Type
Hydraulic
Outside Dia.
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9503-MPG
Zoro #
G9502586
UPC #
791440094109
Country of Origin
Italy

Dimensions

Height
11 9/16 in
Outside Dia.
2 9/16 in
Length
11 9/16 in
Outside Diameter
2 9/16 in
Overall Height
11 9/16 in
Overall Length
11 9/16 in

Details

Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Fluid Type
Hydraulic
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9503-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 11 9/16 in, Length 11 9/16 in, Outside Dia. 2 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.