Zoro Homepage

Hydraulic Filter, Element, 12-1/2in. L

  • Mfr # PT9519-MPG

  • Zoro # G9502534


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Height
12 1/2 in
Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Length
12 1/2 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9519-MPG
Zoro #
G9502534
UPC #
791440094277
Country of Origin
Italy

Dimensions

Height
12 1/2 in
Length
12 1/2 in
Outside Dia.
2 7/8 in
Outside Diameter
2 7/8 in
Overall Length
12 1/2 in
Overall Height
12 1/2 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9519-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 12 1/2 in, Length 12 1/2 in, Outside Dia. 2 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.