Zoro Homepage

Hydraulic Filter Element, 12 Micron

  • Mfr # BT40029

  • Zoro # G112352896


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Micron Rating
12
Outside Dia.
3.72 in
Thread Size
M24-1.5-6H
For Use With
Atlas Copco Mfr. No. XAS750 JD7, XATS1050 CD7 Compressors
Overall Height
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40029
Zoro #
G112352896
UPC #
791440105218
Country of Origin
Unknown

Dimensions

Outside Dia.
3.72 in
Thread Size
M24-1.5-6H
Overall Height
8 3/16 in
Outside Diameter
3 23/32 in

Details

Micron Rating
12
Item
hydraulic filter
For Use With
Atlas Copco Mfr. No. XAS750 JD7, XATS1050 CD7 Compressors
Media Material
Cellulose
Filter Media - Filters
Glass Blended Cellulose

Description

Hydraulic Filter Element,12 Micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.