Hydraulic Filter, Element, 13-1/8in. L
Mfr # PT9528
Zoro # G9502464
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Length
13 1/8 in
Height
13 1/8 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9528
Zoro #
G9502464
UPC #
791440094345
Country of Origin
Italy
Dimensions
Length
13 1/8 in
Height
13 1/8 in
Outside Dia.
7 in
Outside Diameter
7 in
Overall Height
13 1/8 in
Overall Length
13 1/8 in
Details
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9528
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 13 1/8 in, Length 13 1/8 in, Outside Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.