Zoro Homepage

Hydraulic Filter Element, 2.37" O.D.

  • Mfr # PT23135-MPG

  • Zoro # G7612056


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2 37/100 in
Outside Diameter
2 3/8 in
Baldwin Interchange
PT23135-MPG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23135-MPG
Zoro #
G7612056
UPC #
00791440097940
Country of Origin
Canada

Dimensions

Outside Dia.
2 37/100 in
Outside Diameter
2 3/8 in

Details

Item
Hydraulic Filter Element
Baldwin Interchange
PT23135-MPG

Description

Hydraulic Filter Element, Outside Dia. 2 37/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.