Zoro Homepage

Hydraulic Filter Element, I.D. 2.06

  • Mfr # PT23565-MPG

  • Zoro # G512353509


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.53 in
Inside Dia.
2.06 in
Overall Height
15 in
Inside Diameter
2 1/16 in
Outside Diameter
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23565-MPG
Zoro #
G512353509
UPC #
791440106925
Country of Origin
Unknown

Dimensions

Outside Dia.
3.53 in
Inside Dia.
2.06 in
Overall Height
15 in
Inside Diameter
2 1/16 in
Outside Diameter
3 17/32 in

Details

Item
hydraulic filter
Primary Filter Removes
Contaminants

Description

Maximum Perf. Glass Hyd.Ele. W/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.