Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, Element Only, 1-3/4"-12

  • Mfr # BT40067-MPG

  • Zoro # G501212534


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 3/4"-12
Length
9 3/16 in
Outside Dia.
4 11/16 in
Inside Dia.
1 23/32 in
Includes
(4) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40067-MPG
Zoro #
G501212534
UPC #
00791440109384
Country of Origin
United States

Dimensions

Thread Size
1 3/4"-12
Length
9 3/16 in
Outside Dia.
4 11/16 in
Inside Dia.
1 23/32 in
Thread Size - Automotive Filters
1 3/4" - 12
Outside Diameter
4 11/16 in
Inside Diameter
1 3/4 in
Overall Length
9 3/16 in

Details

Item
Hydraulic Filter Element
Includes
(4) O-Rings
Fluid Type
Hydraulic
Micron Rating
17 micron
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
17 micron

Description

Hydraulic Filter, Filter Design Cartridge, Micron Rating 17 micron, Length 9 3/16 in, Outside Dia. 4 11/16 in, Inside Dia. 1 23/32 in, Includes (4) O-Rings, Thread Size 1 3/4 In.-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.