Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 8 x 12-31/32 In PT9125-MPG

Hydraulic Filter, 8 x 12-31/32 In (Discontinued)

  • Mfr # PT9125-MPG
  • Zoro # G5769836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9125-MPG
Zoro #
G5769836
UPC #
791440070615
Country of Origin
Italy

Dimensions

Inside Dia.
9/16 in
Outside Dia.
8 in
Height
12 31/32 in
Width
8 in
Length
12 31/32 in
Length (Straight Wireway)
12 31/32 in

Details

Item
Hydraulic Filter
Filter Design
Element Only
Fluid Type
Hydraulic
Includes
O-Ring Attached
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
For Use With
Timberjack Logging Equipment

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 12 31/32 in, Outside Dia. 8 in, Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 12 31/32 in, Width 8 in, Inside Dia. 9/16 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.