This item is Discontinued.

Baldwin Filters Hydraulic Filter, 1-13/16 x 4-15/32 In PT9295-MPG

Hydraulic Filter, 1-13/16 x 4-15/32 In (Discontinued)

  • Mfr # PT9295-MPG
  • Zoro # G5591275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT9295-MPG
Zoro #
G5591275
UPC #
791440073784
Country of Origin
Italy

Dimensions

Outside Dia.
1 13/16 in
Length
4 15/32 in
Inside Dia.
15/16 in
Width
1 13/16 in
Height
4 15/32 in

Details

Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Element Only
Includes
O-Ring Attached
Item
Hydraulic Filter

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 4 15/32 in, Outside Dia. 1 13/16 in, Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 15/32 in, Width 1 13/16 in, Inside Dia. 15/16 in, Includes O-Ring Attached

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.