Zoro Homepage
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 2-1/32 x 8-5/32 In PT9412-MPG

Hydraulic Filter, 2-1/32 x 8-5/32 In (Discontinued)

  • Mfr # PT9412-MPG
  • Zoro # G5495043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9412-MPG
Zoro #
G5495043
UPC #
791440083196
Country of Origin
Canada

Dimensions

Inside Dia.
29/32 in
Outside Dia.
2 1/32 in
Width
2 1/32 in
Length
8 5/32 in
Height
8 5/32 in
Length (Straight Wireway)
8 5/32 in

Details

Includes
O-Ring Attached
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter
Filter Design
Element Only
Fluid Type
Hydraulic

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 8 5/32 in, Outside Dia. 2 1/32 in, Description/Special Features Wire Supported Maximum Performance Glass Hydraulic Element, Height 8 5/32 in, Width 2 1/32 in, Inside Dia. 29/32 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.