Zoro Homepage

Hydraulic Filter, For Parker, Fiberglass

  • Mfr # PT23081-MPG

  • Zoro # G1582290


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
12
Parker Interchange
G04284
Filter Media
Inorganic Fiberglass
Max. Flow GPM
132
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23081-MPG
Zoro #
G1582290
UPC #
791440096097
Country of Origin
United States

Dimensions

Inside Dia.
1.75 in
Overall Height
12 9/16 in
Outside Dia.
3.69 in
Outside Diameter
3 11/16 in
Inside Diameter
1 3/4 in

Details

Filter Media - Filters
Fiberglass
Micron Rating
12
Parker Interchange
G04284
Filter Media
Inorganic Fiberglass
Max. Flow GPM
132
For Use With
Parker Applications
Microns
12
Item
Hydraulic Filter Element
Max. Flow
132 gpm
Primary Filter Removes
Contaminants
Includes
F Gasket, 1 included, 1 backup rin; O ring, 2 included
Media Material
Fiberglass
Flow Rate
132 gpm
Baldwin Interchange
PT23081-MPG

Description

Hydraulic Filter Element, Micron Rating 12, Outside Dia. 3.69 in, Inside Dia. 1.75 in, Includes F Gasket, 1 included, 1 backup rin; O ring, 2 included, For Use With Parker Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.