Hydraulic Filter, Pall, 12-7/8 in. L
Mfr # PT23224-MPG
Zoro # G3985460
product price: $170.39
/ea
Free Shipping & Returns
Key Features
Max. Temp. (F)
248
Type
12-7/8" L x 3-3/4" O.D.
Application
Pall Applications
Max. Operating Temp.
248 Degrees F
Outside Dia.
3 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23224-MPG
Zoro #
G3985460
UPC #
00791440099845
Country of Origin
Italy
Dimensions
Outside Dia.
3 3/4 in
Overall Length
12 7/8 in
Details
Item
Hydraulic Filter
Max. Temp. (F)
248
Type
12-7/8" L x 3-3/4" O.D.
Application
Pall Applications
Max. Operating Temp.
248 Degrees F
Primary Filter Removes
Contaminants
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.