Hydraulic Filter, Schroeder, 9-5/16 in. L
Mfr # PT23297
Zoro # G3985619
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Max. Temp. (F)
248
Application
Schroeder Applications
Type
9-5/16" L x 3-15/16" O.D.
Overall Length
9 5/16 in
Primary Filter Removes
Contaminants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT23297
Zoro #
G3985619
UPC #
00791440100572
Country of Origin
Italy
Dimensions
Overall Length
9 5/16 in
Outside Dia.
3 15/16 in
Details
Item
Hydraulic Filter
Max. Temp. (F)
248
Application
Schroeder Applications
Type
9-5/16" L x 3-15/16" O.D.
Primary Filter Removes
Contaminants
Max. Operating Temp.
248 Degrees F
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.