Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, Spin-On, 11-9/16" L

  • Mfr # BT23543-MPG

  • Zoro # G5499553


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Filter Design
Spin-On
Fluid Type
Hydraulic
Includes
Attached Gasket, Integral Gasket
Length
11 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT23543-MPG
Zoro #
G5499553
UPC #
791440104785
Country of Origin
United States

Dimensions

Length
11 9/16 in
Height
11 9/16 in
Width
4 23/32 in
Thread Size
M90 x 2.0
Outside Dia.
4 23/32 in
Thread Size - Automotive Filters
M90 x 2.0mm
Outside Diameter
4 3/4 in
Overall Height
11 9/16 in

Details

Item
Hydraulic Filter
Micron Rating
5
Filter Design
Spin-On
Fluid Type
Hydraulic
Includes
Attached Gasket, Integral Gasket
Description/Special Features
Hydraulic Spin-On Filter
Absolute Filter Rating
20 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
John Deere
Nominal Filter Rating
5 micron
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Vehicle Type
Construction Equipment
Baldwin Interchange
BT23543-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-On Filter, Micron Rating 5, Height 11 9/16 in, Length 11 9/16 in, Width 4 23/32 in, Outside Dia. 4 23/32 in, Includes Attached Gasket, Integral Gasket, Thread Size M90 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.