Hydraulic Filter, Spin-On, 5-9/16 in. L
Mfr # BT23525-MPG
Zoro # G3983835
product price: $57.99
/eaKey Features
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Thread Size - Automotive Filters
1-1/2"
Length
5 9/16 in
Height
5 9/16 in
Filter Design
Spin-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT23525-MPG
Zoro #
G3983835
UPC #
791440103429
Country of Origin
United States
Dimensions
Thread Size - Automotive Filters
1-1/2"
Length
5 9/16 in
Height
5 9/16 in
Outside Dia.
3 3/4 in
Thread Size
1 1/2"
Overall Height
5 9/16 in
Overall Length
5 9/16 in
Outside Diameter
3 3/4 in
Details
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Item
Hydraulic Filter
Filter Design
Spin-On
Micron Rating
8
Fluid Type
Hydraulic
Includes
Gasket
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT23525-MPG
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 8, Height 5 9/16 in, Length 5 9/16 in, Outside Dia. 3 3/4 in, Includes Gasket, Thread Size 1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.