Zoro Homepage

Hydraulic Filter, Spin-On, 6-9/32" L

  • Mfr # BT23603-MPG

  • Zoro # G3998694


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Includes
Attached Gasket
Fluid Type
Hydraulic
Length
6 9/32 in
Filter Design
Spin-On
Thread Size - Automotive Filters
1-1/2"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT23603-MPG
Zoro #
G3998694
UPC #
00791440107762
Country of Origin
United States

Dimensions

Length
6 9/32 in
Thread Size - Automotive Filters
1-1/2"-16
Outside Dia.
4 21/32 in
Thread Size
1 1/2"-16
Overall Length
6 5/16 in
Outside Diameter
4 11/16 in

Details

Includes
Attached Gasket
Fluid Type
Hydraulic
Item
Hydraulic Filter
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-On
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT23603-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-On, Length 6 9/32 in, Inlet NA, Outlet NA, Outside Dia. 4 21/32 in, Includes Attached Gasket, Thread Size 1 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.