Zoro Homepage

Hydraulic Fluid Filter, 6 x 14-1/2"

  • Mfr # PT119-5

  • Zoro # G5507135


product price: $44.19
/ea

Key Features

Includes
(2) Attached Gasket
Width
6 in
Height
14 1/2 in
Description/Special Features
Special Fluid Element
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT119-5
Zoro #
G5507135
UPC #
791440001602
Country of Origin
United States

Dimensions

Width
6 in
Height
14 1/2 in
Outside Dia.
6 in
Inside Dia.
3 1/2 in
Length
14 1/2 in
Inside Diameter
3 1/2 in
Outside Diameter
6 in
Overall Height
14 1/2 in

Details

Item
Hydraulic Filter Element
Includes
(2) Attached Gasket
Description/Special Features
Special Fluid Element
Micron Rating
5
Fluid Type
Hydraulic
Filter Design
Cartridge
For Use With
Clark Equipment
Media Material
Cellulose
Absolute Filter Rating
25 micron
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Clark
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT119-5

Description

Hydraulic Filter, Filter Design Cartridge, Special Fluid Element, Micron Rating 5, Height 14 1/2 in, Length 14 1/2 in, Width 6 in, Outside Dia. 6 in, Inside Dia. 3 1/2 in, Includes (2) Attached Gasket, For Use With Clark Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.