Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Plug, Plug, OP8709

  • Mfr # OP8709

  • Zoro # G1869710


product price: $13.29
/ea

Key Features

Length
1 3/32 in
Product Type
Hydraulic Plug
Overall Length
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP8709
Zoro #
G1869710
UPC #
791440057388
Country of Origin
United States

Dimensions

Length
1 3/32 in
Overall Length
1 3/32 in

Details

Item
Hydraulic Plug
Product Type
Hydraulic Plug

Description

Hydraulic Plug, Length 1 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.