Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic/Fuel Filter, 2-9/16 x 2-7/8 In

  • Mfr # PF945

  • Zoro # G2350909


product price: $18.39
/ea

Key Features

Filter Design
Cartridge
Length
2 9/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Micron Rating
27 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF945
Zoro #
G2350909
UPC #
791440010451
Country of Origin
United States

Dimensions

Length
2 9/16 in
Outside Dia.
2 7/8 in
Width
2 7/8 in
Inside Dia.
9/16 in
Height
2 9/16 in
Outside Diameter
2 7/8 in
Inside Diameter
9/16 in
Overall Height
2 9/16 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Micron Rating
27 micron
Includes
(2) Attached Gasket, Furnished Gasket
Description/Special Features
Fuel or Hydraulic Element
Standards
ISO 9001:2015
Type
Element
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Nominal Filter Rating
9.8 micron
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
27 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Fram, Frigiking, Hyster, Michigan, Minneapolis-Moline
Baldwin Interchange
PF945

Description

Fuel Filter Element, Filter Design Cartridge, Fuel or Hydraulic Element, Micron Rating 27 micron, Height 2 9/16 in, Length 2 9/16 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 9/16 in, Includes (2) Attached Gasket, Furnished Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.