Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic/Fuel Filter, 9-3/4 x 2-9/16 In

  • Mfr # PF926

  • Zoro # G4554742


product price: $22.29
/ea

Key Features

Filter Design
Cartridge
Length
9 3/4 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Includes
(2) Attached Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF926
Zoro #
G4554742
UPC #
791440010253
Country of Origin
United States

Dimensions

Length
9 3/4 in
Outside Dia.
2 9/16 in
Width
2 9/16 in
Height
9 3/4 in
Inside Dia.
1 1/16 in
Overall Height
9 3/4 in
Outside Diameter
2 9/16 in
Inside Diameter
1 1/16 in

Details

Filter Design
Cartridge
Includes
(2) Attached Gasket
Description/Special Features
Fuel or Hydraulic Element
Micron Rating
27 micron
Item
Fuel Filter
Type
Element
Standards
ISO 9001:2015
Compatible Vehicle Make
Cooper-Bessemer
Fit Type
Vehicle Specific
Media Material
Cellulose
Nominal Filter Rating
9.8 micron
Product Type
Fuel Filter
Absolute Filter Rating
27 micron
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Buses, Trucks
Compatible Engine Type
Diesel Engines
Baldwin Interchange
PF926

Description

Fuel Filter Element, Filter Design Cartridge, Fuel or Hydraulic Element, Micron Rating 27 micron, Height 9 3/4 in, Length 9 3/4 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 1 1/16 in, Includes (2) Attached Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.