Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic/Oil Filter, 4-1/2 x 9-1/16 In

  • Mfr # PT436

  • Zoro # G5681514


product price: $39.00
/ea

Key Features

Filter Design
Spin-On
For Use With
Bowser-Briggs Optional Housings, Allis Chalmers, Fiat-Allis, International Equipment
Length
9 1/16 in
Outside Dia.
4 1/2 in
Width
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT436
Zoro #
G5681514
UPC #
791440005198
Country of Origin
United States

Dimensions

Length
9 1/16 in
Outside Dia.
4 1/2 in
Width
4-1/2"
Inside Dia.
1 25/32 in
Height
9-1/16"
Inside Diameter
1 13/16 in
Overall Length
9 1/16 in

Details

Filter Design
Spin-On
For Use With
Bowser-Briggs Optional Housings, Allis Chalmers, Fiat-Allis, International Equipment
Includes
(2) End Seals Attached, (3) Gaskets Included, Reinforced Center Tube
Fluid Type - Automotive Filters
Oil/Hydraulic
Item
Hydraulic/Oil Filter
Micron Rating
20 micron
Description/Special Features
Hydraulic or Lube Element
Compatible Fluid Type
Hydraulic Fluid, Oil
Product Type
Oil Filter
Baldwin Interchange
PT436

Description

Hydraulic/Oil Filter, Filter Design Spin-On, Hydraulic or Lube Element, Micron Rating 20 micron, Height 9-1/16 In., Length 9 1/16 in, Width 4-1/2 In., Outside Dia. 4 1/2 in, Inside Dia. 1 25/32 in, Includes (2) End Seals Attached, (3) Gaskets Included, Reinforced Center Tube, For Use With Bowser-Briggs Optional Housings, Allis Chalmers, Fiat-Allis, International Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.