Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic/Oil Filter, 6 x 8-17/32 In

  • Mfr # PT193

  • Zoro # G2063406


product price: $56.59
/ea

Key Features

Filter Design
Spin-On
For Use With
Euclid, Terex Equipment
Length
8 17/32 in
Outside Dia.
6 in
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT193
Zoro #
G2063406
UPC #
791440002418
Country of Origin
United States

Dimensions

Length
8 17/32 in
Outside Dia.
6 in
Width
6"
Inside Dia.
3 17/32 in
Height
8-17/32"
Overall Length
8 9/16 in
Inside Diameter
3 9/16 in

Details

Filter Design
Spin-On
For Use With
Euclid, Terex Equipment
Fluid Type - Automotive Filters
Oil/Hydraulic
Includes
G289, ES1041 O Gasket
Description/Special Features
Hydraulic or Full-Flow Lube Element
Item
Hydraulic/Oil Filter
Micron Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid, Oil
Product Type
Oil Filter
Baldwin Interchange
PT193

Description

Hydraulic/Oil Filter, Filter Design Spin-On, Hydraulic or Full-Flow Lube Element, Micron Rating 20 micron, Height 8-17/32 In., Length 8 17/32 in, Width 6 In., Outside Dia. 6 in, Inside Dia. 3 17/32 in, Includes G289, ES1041 O Gasket, For Use With Euclid, Terex Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.