Zoro Homepage

Hydraulic/Power Steering Filter, 4-3/16In

  • Mfr # P528

  • Zoro # G0896716


product price: $25.19
/ea

Key Features

Fluid Type
Hydraulic/Power Steering
Height
4 3/16 in
Inside Dia.
15/16 in
Width
4 3/4 in
Length
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P528
Zoro #
G0896716
UPC #
791440006133
Country of Origin
Multiple

Dimensions

Height
4 3/16 in
Inside Dia.
15/16 in
Width
4 3/4 in
Length
4 3/16 in
Outside Dia.
4 3/4 in
Overall Height
4 3/16 in
Inside Diameter
15/16 in
Outside Diameter
4 3/4 in

Description

Hydraulic/Power Steering Filter, Filter Design Cartridge, Hydraulic and Power Steering Element, Micron Rating 20, Height 4 3/16 in, Length 4 3/16 in, Width 4 3/4 in, Outside Dia. 4 3/4 in, Inside Dia. 15/16 in, Includes (2) Attached End Seals, O. Gaskets G252, G356, For Use With Freightliner, International, Kenworth, Mack, Peterbilt, Volvo Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.