Zoro Homepage

Hydraulic/Steering Filter, 2-25/32 In

  • Mfr # PT903

  • Zoro # G312353969


product price: $16.35
/ea

Key Features

Description/Special Features
Hydraulic Steering Element
Filter Design
Cartridge
Includes
(2) End Seals Attached, G115-A Gasket Included, Inside-Out Flow
Fluid Type
Hydraulic/Power Steering
Micron Rating
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT903
Zoro #
G312353969
UPC #
791440009912
Country of Origin
Unknown

Details

Description/Special Features
Hydraulic Steering Element
Filter Design
Cartridge
Item
hydraulic filter
Includes
(2) End Seals Attached, G115-A Gasket Included, Inside-Out Flow
Fluid Type
Hydraulic/Power Steering
Micron Rating
45
For Use With
International Buses, Trucks
Compatible Fluid Type
Hydraulic Fluid, Power Steering Fluid

Description

Hydraulic Steering Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.