Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic/Transmission Filter, 2-29/32 In

  • Mfr # BT8493

  • Zoro # G1872166


product price: $16.29
/ea

Key Features

Filter Design
Spin-On
Height
2 29/32 in
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Length
2 29/32 in
Fluid Type
Hydraulic/Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8493
Zoro #
G1872166
UPC #
791440062375
Country of Origin
United States

Dimensions

Height
2 29/32 in
Length
2 29/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Thread Size - Automotive Filters
3/4"
Overall Height
2 15/16 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-16

Details

Item
Transmission Filter
Filter Design
Spin-On
Includes
14 psid Bypass Valve, Anti-Drainback Valve
Fluid Type
Hydraulic/Transmission
Micron Rating
9.8
Description/Special Features
Hydraulic or Transmission Spin-on
For Use With
Eaton Lift Trucks
Product Type
Hydraulic Filter
Media Material
Cellulose
Nominal Filter Rating
9.8 micron
Compatible Vehicle Type
Trucks
Absolute Filter Rating
27 micron
Fit Type
Vehicle Specific
Compatible Vehicle Make
Eaton
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Baldwin Interchange
BT8493

Description

Hydraulic/Transmission Filter, Filter Design Spin-On, Hydraulic or Transmission Spin-on, Micron Rating 9.8, Height 2 29/32 in, Length 2 29/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Eaton Lift Trucks, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.