Zoro Homepage

Hydraulic/Transmission Filter, 8-1/16 In

  • Mfr # BT372-10

  • Zoro # G1308736


product price: $30.29
/ea

Key Features

Filter Design
Spin-On
Height
8 1/16 in
Includes
Integral Gasket
Length
8 1/16 in
Fluid Type
Hydraulic/Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT372-10
Zoro #
G1308736
UPC #
791440004320
Country of Origin
United States

Dimensions

Height
8 1/16 in
Length
8 1/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Thread Size - Automotive Filters
1-1/2"
Outside Diameter
3 11/16 in
Overall Height
8 1/16 in
Thread Size
1 1/2"-16

Details

Item
Transmission Filter
Filter Design
Spin-On
Includes
Integral Gasket
Fluid Type
Hydraulic/Transmission
Micron Rating
5
Description/Special Features
Hydraulic or Transmission Spin-on
For Use With
BT372-10 Caterpillar, Dresser, Galion, Gehl, International EquipmentBT372-MPG International, John Deere, Mustang, Owatonna Equipment
Compatible Vehicle Make
Galion, GEHL, Navistar
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
25 micron
Product Type
Hydraulic Filter
Nominal Filter Rating
5 micron
Baldwin Interchange
BT372-10

Description

Hydraulic/Transmission Filter, Filter Design Spin-On, Hydraulic or Transmission Spin-on, Micron Rating 5, Height 8 1/16 in, Length 8 1/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, For Use With BT372-10 Caterpillar, Dresser, Galion, Gehl, International EquipmentBT372-MPG International, John Deere, Mustang, Owatonna Equipment, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.