Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic/Transmission Filter, 8-1/16 In

  • Mfr # BT372MPG

  • Zoro # G1078323


product price: $47.69
/ea

Key Features

Filter Design
Spin-On
Height
8 1/16 in
Includes
Integral Gasket
Length
8 1/16 in
Fluid Type
Hydraulic/Transmission
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT372MPG
Zoro #
G1078323
UPC #
791440038127
Country of Origin
United States

Dimensions

Height
8 1/16 in
Length
8 1/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Thread Size - Automotive Filters
1-1/2"
Overall Height
8 1/16 in
Outside Diameter
3 11/16 in
Thread Size
1 1/2"-16

Details

Item
Transmission Filter
Filter Design
Spin-On
Includes
Integral Gasket
Fluid Type
Hydraulic/Transmission
Micron Rating
5
Description/Special Features
Maximum Performance Glass Hydraulic or Transmission Spin-on
For Use With
BT372-10 Caterpillar, Dresser, Galion, Gehl, International EquipmentBT372-MPG International, John Deere, Mustang, Owatonna Equipment
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Product Type
Hydraulic Filter
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Navistar, John Deere, Mustang, Owatonna
Fleetguard
HF6338
Baldwin Interchange
BT372MPG

Description

Hydraulic/Transmission Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic or Transmission Spin-on, Micron Rating 5, Height 8 1/16 in, Length 8 1/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, For Use With BT372-10 Caterpillar, Dresser, Galion, Gehl, International EquipmentBT372-MPG International, John Deere, Mustang, Owatonna Equipment, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.