Hydraulic/Transmission Filter, 6-1/32 In (Discontinued)
- Mfr # BT8439MPG
- Zoro # G3286141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT8439MPG
Zoro #
G3286141
UPC #
791440059061
Country of Origin
United States
Dimensions
Height
6 1/32 in
Length
6 1/32 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
Thread Size - Automotive Filters
13/16 in
Details
Item
Hydraulic/Transmission Filter
Filter Design
Spin-On
Includes
I. Gasket
Fluid Type
Hydraulic/Transmission
Micron Rating
5
Description/Special Features
Maximum Performance Glass Hydraulic or Transmission Spin-on
For Use With
Case, Komatsu, Volvo Loaders
Description
Hydraulic/Transmission Filter, Fluid Type Hydraulic/Transmission, Filter Design Spin-On, Thread Size - Automotive Filters 13/16 in, Length 6 1/32 in, Outside Dia. 3 3/4 in, Micron Rating 5, Description/Special Features Maximum Performance Glass Hydraulic or Transmission Spin-on, Height 6 1/32 in, Width 3 3/4 in, Includes I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.