Zoro Homepage

Hydraullic Filter Element, 19 Microns

  • Mfr # PT23489-MPG

  • Zoro # G0357940


product price: $57.69
/ea

Key Features

Filter Media - Filters
Fiberglass
Micron Rating
19
Collapse Rating
362 psid
Filter Media
Organic Fiberglass
Housing Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23489-MPG
Zoro #
G0357940
UPC #
791440102996
Country of Origin
United States

Dimensions

Outside Dia.
2.91 in
Inside Dia.
1.06 in
Overall Height
3 15/16 in
Inside Diameter
1 1/4 in
Outside Diameter
2 15/16 in

Details

Filter Media - Filters
Fiberglass
Micron Rating
19
Collapse Rating
362 psid
Filter Media
Organic Fiberglass
Housing Type
Single
Item
Hydraulic Filter Element
Microns
125
For Use With
Hydraulic Fluid
Filters
Contaminants
Primary Filter Removes
Contaminants
Includes
O-Ring
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Glass
Filter Design
Cartridge
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Nominal Filter Rating
19 micron
Compatible Vehicle Make
Fairey-Arlon
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT23489-MPG

Description

Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 19, Outside Dia. 2.91 in, Inside Dia. 1.06 in, Includes O-Ring, For Use With Hydraulic Fluid, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.