Zoro Homepage

In-Line Fuel Filter, 7-1/32 x 2-7/32 In

  • Mfr # BF7768

  • Zoro # G9538864


product price: $15.99
/ea

Key Features

Filter Design
In-Line
Length
7 1/32 in
Outside Dia.
2 7/32 in
Width
2 7/32 in
Includes
(2) 5/16 in Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7768
Zoro #
G9538864
UPC #
791440065871
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 1/32 in
Outside Dia.
2 7/32 in
Width
2 7/32 in
Height
7 1/32 in
Overall Height
7 1/16 in
Inlet Connection Size
5/16 in
Outlet Connection Size
5/16 in
Outside Diameter
2 1/4 in

Details

Filter Design
In-Line
Includes
(2) 5/16 in Clips
Inlet
5/16 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Outlet
5/16 in
Type
In-Line
Standards
ISO 9001:2015
Housing Material
Metal
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Compatible Vehicle Make
Ford
Baldwin Interchange
BF7768

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 7 1/32 in, Length 7 1/32 in, Width 2 7/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 7/32 in, Includes (2) 5/16 in Clips, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.