Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Fuel Strainer, 3-31/32x1-29/32 In

  • Mfr # BF1173

  • Zoro # G1281007


product price: $14.15
/ea

Key Features

Filter Design
In-Line
Length
3 31/32 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Description/Special Features
Wire Cloth In-Line Fuel Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1173
Zoro #
G1281007
UPC #
791440041493
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 31/32 in
Outside Dia.
1 29/32 in
Width
1 29/32 in
Height
3 31/32 in
Overall Height
4 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Overall Length
3 13/16 in
Outside Diameter
1 15/16 in

Details

Filter Design
In-Line
Description/Special Features
Wire Cloth In-Line Fuel Strainer
Outlet
3/8 in
Includes
Inside-Out Flow
Inlet
3/8 in
Item
Fuel Filter
Type
In-Line Fuel Strainer Wire Cloth Media
Features
Inside-Out Flow Direction
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Case IH, Grada, New Holland, Vermeer, Volvo
Media Material
Cellulose
Housing Material
Metal
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Fleetguard
FF5079
Baldwin Interchange
BF1173

Description

Fuel Filter, Filter Design In-Line, Wire Cloth In-Line Fuel Strainer, Height 3 31/32 in, Length 3 31/32 in, Width 1 29/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 1 29/32 in, Includes Inside-Out Flow, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.